Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, D Key, PVC, Female, 2 Pole, 12 ft.

  • Mfr # 202C0120G

  • Zoro # G7206880


product price: $24.99
/ea
Sold in multiples of 3 for $74.97

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C0120G
Zoro #
G7206880
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.07
Cable Length (ft)
12
Width (in)
0.57

Details

Item
Cordset,D Key,PVC,Female,2 Pole,12 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X #36
Tab Info
IP Ratings,Knockout Dim,CRT,TL APP,ROHS,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
cRU Specification
E165657
Contact Carrier Material
Nylon
Thread 1
1/2-20 UNF
Conductor Color 1
Brown
Connector Style
MicroLink Dual Key
Wiring Color Code
Auto CC
Poles
2
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Insert Material
Nylon
Current Rating (amps)
4
Voltage Rating (DC)
300
Coupling Nut Plating
Clear Anodized
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Conductor Color 2
Blue
Maximum Operating Temperature (C)
105
CSA Specification
E165657
Wire Gauge
22 AWG
Cordset Configuration
90 Degree
Maximum Operating Temperature (F)
221

Description

Cordset,D Key,PVC,Female,2 Pole,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.