Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Dual Key, PVC, Female, 6 Pole, 6 ft.

  • Mfr # 206A0060T

  • Zoro # G7207081


product price: $36.79
/ea
Sold in multiples of 2 for $73.58

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206A0060T
Zoro #
G7207081
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
6
Cable Jacket Outer Diameter (in)
0.22

Details

Item
Cordset,Dual Key,PVC,Female,6 Pole,6 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
CSA Specification
E165657
Conductor Color 6
Red/Blue
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Minimum Operating Temperature (C)
-20
Poles
6
Cable Strand
26 X #36
Minimum Operating Temperature (F)
-4
Conductor Color 1
Red/White
Thread 1
1/2-20 UNF
Coupling Nut Plating
Clear Anodized
cRU Specification
E165657
Tab Info
ROHS,Coupling Nut Mtl,CRT,Knockout Dim,Cable Cross,IP Ratings,TL APP,Cable Jacket Mtl
Conductor Color 5
Red/Black
Wiring Color Code
Auto CC
Cable Jacket Color
Yellow
Conductor Color 4
Red/Yellow
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Conductor Color 2
Red/White
Connector Style
MicroLink Dual Key
Insert Material
Nylon
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Cable Code
Auto
Cordset Configuration
Straight
Conductor Color 3
Green
Current Rating (amps)
3

Description

Cordset,Dual Key,PVC,Female,6 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.