Zoro Homepage

Cordset, Dual Key, TPE, Male, 4 Pole, 6 ft.

  • Mfr # 404F0060AQ

  • Zoro # G7209951


product price: $30.39
/ea
Sold in multiples of 3 for $91.17

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404F0060AQ
Zoro #
G7209951
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6
Width (in)
0.57
Height (in)
1.26
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Dual Key,TPE,Male,4 Pole,6 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Red/Black
Conductor Color 3
Red
Cable Code
Auto
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
Conductor Color 4
Green
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Thread 1
1/2-20 UNF
Cordset Configuration
90 Degree
Maximum Operating Temperature (F)
176
Current Rating (amps)
5
Cable Jacket Color
Yellow
Wire Gauge
18 AWG
Insert Material
Nylon
Voltage Rating (DC)
300
Connector Style
MicroLink Dual Key
Contact Carrier Material
Nylon
Poles
4
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Cable Strand
41 X #34
Tab Info
Cable Jacket Mtl,IP Ratings,ROHS,TL APP,Knockout Dim,CRT,Cable Cross,Coupling Nut Mtl
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Clear Anodized
Wiring Color Code
Auto CC
Cable Jacket Material
TPE
CSA Specification
E165657
Conductor Color 2
Red/White
cRU Specification
E165657

Description

Cordset,Dual Key,TPE,Male,4 Pole,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.