Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini, Hi-Temp Sil, F, 5 Pole, 20 ft.

  • Mfr # 105A0200AHT

  • Zoro # G7213722


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Wire Size
16 AWG
IP Rating
IP67
Color
White, Red, Green, Orange, Black
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105A0200AHT
Zoro #
G7213722
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
20 ft
Wire Size
16 AWG
Width (in)
1
Length (in)
1.92
Cable Jacket Outer Diameter (in)
0.38

Details

Item
Cordset
IP Rating
IP67
Color
White, Red, Green, Orange, Black
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Max. Amps
8 A
Temp. Range
-4 Degrees to 194 Degrees F
Number of Conductors
5
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
NEMA Rating
6P
Max. Voltage
600VAC/VDC
Body Material
Silicone Rubber
Conductor Color 2
Red
Thread 1
7/8-16 UNS
Conductor Color 1
White
Cable Strand
65 X #34
Minimum Operating Temperature (F)
-4
Contact Carrier Material
Silicone
Contact Resistance (Micro Ohms)
5
Contact Sleeve
Stainless Steel
Cordset Configuration
Straight
Voltage Rating (DC)
600
Insert Material
Silicone
Poles
5
Conductor Color 4
Orange
Conductor Color 5
Black
Cable Jacket Color
Red
Connector Style
MiniLink
Wiring Color Code
Auto CC
O-Ring Material
Viton
Conductor Color 3
Green
Cable Code
Auto
Coupling Nut Plating
Black Anodized
Voltage Rating (AC)
600
Coupling Nut Material
Aluminum
Cable Jacket Material
Silicone
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature
194 Degrees F

Description

Cordset,Mini,Hi-Temp Sil,F,5 Pole,20 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.