Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft.

  • Mfr # 103A0120AP

  • Zoro # G7214650


product price: $38.49
/ea
Sold in multiples of 3 for $115.47

Key Features

Cable Length
12 ft.
Wire Size
16 AWG
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103A0120AP
Zoro #
G7214650
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
12 ft.
Wire Size
16 AWG
Width (in)
1
Cable Length (ft)
12
Length (in)
2.24
Cable Jacket Outer Diameter (in)
0.39

Details

Item
Cordset
IP Rating
IP67
Temp. Range
-58 Degrees to 356 Degrees F
Number of Conductors
3
Max. Voltage
600VAC/VDC
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Features
Nickel Coated Then Gold Plated Contacts For Enhanced Corrosion Resistance and Conductivity; Pins and Contacts Crimped Onto Wires Assuring Secure Terminations; Precision Machined Contacts For Highly Accurate Tolerances; Heavy-Duty SOOW, SJOOW or STOW Cable Options; Integral Strain Relief and Plated Coupling Nuts
Max. Amps
13A
NEMA Rating
6P
Body Material
PVC
Color
Green, Black, White
cRU Specification
E165657
Voltage Rating (DC)
600
Thread 1
7/8-16 UNS
CSA Specification
E165657
Conductor Color 2
Black
Coupling Nut Material
Aluminum
Wiring Color Code
Auto CC
Cordset Configuration
Straight
Cable Jacket Material
PVC
Contact Sleeve
Stainless Steel
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-58
Conductor Color 3
White
Insert Material
PVC
Poles
3
Conductor Color 1
Green
Voltage Rating (AC)
600
Cable Code
Auto
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
PVC
Current Rating (amps)
13
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MiniLink
Maximum Operating Temperature (F)
356
Coupling Nut Plating
Black Anodized
Cable Strand
65 X #34

Description

Cordset,Mini-Link Assy,PVC,F,3 P,12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.