Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M, 3 Pole, 6.6 ft.

  • Mfr # 503E0066AL

  • Zoro # G7221267


product price: $26.19
/ea
Sold in multiples of 3 for $78.57

Key Features

Cable Length
6.6 ft
Wire Size
22 AWG
IP Rating
IP67
Number of Conductors
4
Max. Voltage
250VAC/300VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0066AL
Zoro #
G7221267
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.6 ft
Wire Size
22 AWG
Cable Jacket Outer Diameter (in)
0.23
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
4
Max. Voltage
250VAC/300VDC
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Temp. Range
-4 Degrees to 176 Degrees F
Body Material
PUR
Max. Amps
4 A
Color
Brown, Blue, Black
NEMA Rating
6P
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Conductor Color 4
Black
Cable Jacket Material
PUR
Cable Code
Euro
Insert Material
Nylon
Poles
3
Coupling Nut Plating
Black Anodized
Conductor Color 3
Blue
cRU Specification
E165657
Cable Strand
26 X #36
Conductor Color 2
Not Used
Thread 1
M12X1
Cordset Configuration
Straight
Coupling Nut Material
Aluminum
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
Conductor Color 1
Brown
Cable Jacket Color
Yellow
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.