Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 16.4 ft.

  • Mfr # 303C0164J

  • Zoro # G7221337


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303C0164J
Zoro #
G7221337
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,Single Key,PVC,F,3 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Wiring Color Code
Euro CC
Minimum Operating Temperature (F)
-4
Cable Strand
26 X#36
Insert Material
Nylon
Cable Code
Euro
Thread 1
M12X1
Maximum Operating Temperature (F)
221
Current Rating (amps)
4
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
CSA Specification
E165657
Tab Info
Cable Jacket Mtl,TL APP,Cable Cross,IP Ratings,Coupling Nut Mtl,CRT,Knockout Dim,ROHS
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Conductor Color 4
Black
Conductor Color 1
Brown
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Voltage Rating (DC)
300
Cordset Configuration
90 Degree
Cable Jacket Material
PVC
Conductor Color 2
Not Used
Poles
3
Connector Style
MicroLink Single Key
Cable Jacket Color
Yellow

Description

Cordset,Single Key,PVC,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.