Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, F, 4 Pole, 6.6 ft.

  • Mfr # 504C0066AR

  • Zoro # G7223172


product price: $33.69
/ea
Sold in multiples of 3 for $101.07

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504C0066AR
Zoro #
G7223172
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Single Key,TPE,F,4 Pole,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PUR
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Tab Info
Cable Jacket Mtl,TL APP,ROHS,Knockout Dim,IP Ratings,Coupling Nut Mtl,CRT,Cable Cross
Maximum Operating Temperature (C)
80
Cable Jacket Material
TPE
Coupling Nut Material
Aluminum
Wire Gauge
18 AWG
Wiring Color Code
Euro CC
Cable Code
Euro
Poles
4
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Conductor Color 2
White
Cable Jacket Color
Yellow
Cable Strand
41 X #34
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Insert Material
Nylon
cRU Specification
E165657
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Conductor Color 1
Brown
Cordset Configuration
90 Degree
Thread 1
M12X1
Current Rating (amps)
5
Conductor Color 4
Black

Description

Cordset,Single Key,TPE,F,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.