Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, TPE, M, 3 Pole, 13.1 ft.

  • Mfr # 503E0131AR

  • Zoro # G7223568


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0131AR
Zoro #
G7223568
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Length (in)
2.02
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,TPE,M,3 Pole,13.1 ft.
Body Material
PUR
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
Straight
Poles
3
Tab Info
Cable Jacket Mtl,CRT,ROHS,Coupling Nut Mtl,IP Ratings,Cable Cross,Knockout Dim,TL APP
Conductor Color 2
Not Used
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Thread 1
M12X1
Cable Jacket Color
Yellow
Wiring Color Code
Euro CC
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Blue
Cable Strand
41 X #34
Current Rating (amps)
5
Cable Code
Euro
Maximum Operating Temperature (C)
80
O-Ring Material
Nitrile Rubber
Insert Material
Nylon
CSA Specification
E165657
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (F)
176
Cable Jacket Material
TPE
Conductor Color 4
Black
Wire Gauge
18 AWG

Description

Cordset,Single Key,TPE,M,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.