Zoro Homepage

Receptacle, MiniFemale, 3 Pole, 1 ft.

  • Mfr # 103Q0010M

  • Zoro # G7216647


product price: $28.99
/ea
Sold in multiples of 4 for $115.96

Key Features

Wire Size
16 AWG
IP Rating
IP67
For Use With
12 and 18mm Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids And Hydraulic Valves; Foot Operated Switches; Power Tools; Cranes, Hoists and their Controls
Color
Green, Black, White
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103Q0010M
Zoro #
G7216647
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Maximum Knock Out Size (in)
0.906
Receptacle Lead Length
1
Length (in)
1.07

Description

Receptacle,MiniFemale,3 Pole,1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.