Shop REMPHOS

LEDLinkableBarFixture, Wht, PC, 70-1/8"

  • Mfr # RP-LBI65-3F-10W-40K-WC
  • Zoro # G925015872

product price: 
$
89.65
/ea

Key Features

Linkable Up To
40 Fixtures
Light Output
960 lm, 2,400 lm
Bulb Included
Integrated LED
Voltage
120/277V AC
Includes
(2) Mounting Brackets, (2) Self-Tapping Screws, End Cap, Remote Controller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-LBI65-3F-10W-40K-WC
Zoro #
G925015872
UPC #
197810004516
Country of Origin
China
Item
LED Linkable Bar Fixture
Linkable Up To
40 Fixtures
Light Output
960 lm, 2,400 lm
Bulb Included
Integrated LED
Voltage
120/277V AC
Includes
(2) Mounting Brackets, (2) Self-Tapping Screws, End Cap, Remote Controller
Lens Shape
Curved
Mounting Style
Bracket, Ceiling, Surface
UL/CSA/ETL Listed
ETL Listed
Sensor Type
Occupancy Sensor
Ambient Temperature - Maximum
122 Degrees F
IP Rating
IP65
For Bulb Shape
Linear
Housing Finish
Coated
Housing Material
Polycarbonate
Dimmable
Yes
Maximum Fixture Wattage
20 W
For Bulb Type
Integrated LED
LED Replacement For
2 Lamp T8
Lumen Selectable
Selectable
Color Rendering Index
80
Rated Life
100,000 hr
Fixture Type
Liquid Tight
Beam Angle
120 Degrees
Dimming Method
0-10V
Mounting Hardware Type
(2) Mounting Brackets, (2) Self-Tapping Screws
Ambient Temperature - Minimum
-22 Degrees F
Color Selectable
Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K, 5700K
Series
LBI 65
Housing Color
White
Mounting Hardware Included
Yes
Standards
cETLus, DLC Listed, NSF Certified

Dimensions

Overall Length
70 1/8 in
Overall Height
1 3/4 in
Manufacturers Warranty Length
7 yr
Overall Width
1 5/8 in
Nominal Length
3 ft

Description

3 ft, Lens Shape Curved, 2700K, 3000K, 3500K, 4000K, 5000K, 5700K, Sensor Type Occupancy Sensor, Mounting Style Bracket, Ceiling, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LBI 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.