Shop REMPHOS

LEDLinkblBarFixt, Wht, PC, 58-1/8", 1-5/8"

  • Mfr # RP-LBI65-2F-6W-40K-WC
  • Zoro # G625015899

product price: 
$
76.35
/ea

Key Features

Includes
(2) Mounting Brackets, (2) Self-Tapping Screws, End Cap, Remote Controller
Mounting Hardware Type
(2) Mounting Brackets, (2) Self-Tapping Screws
Housing Finish
Coated
Color Selectable
Selectable
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP-LBI65-2F-6W-40K-WC
Zoro #
G625015899
UPC #
197810004509
Country of Origin
China

Dimensions

Nominal Length
2 ft
Overall Width
1 5/8 in
Manufacturers Warranty Length
7 yr
Overall Height
1 3/4 in
Overall Length
58 1/8 in

Details

Item
LED Linkable Bar Fixture
Includes
(2) Mounting Brackets, (2) Self-Tapping Screws, End Cap, Remote Controller
Mounting Hardware Type
(2) Mounting Brackets, (2) Self-Tapping Screws
Housing Finish
Coated
Color Selectable
Selectable
Lumen Selectable
Selectable
Standards
cETLus, DLC Listed, NSF Certified
Mounting Style
Bracket, Ceiling, Surface
Dimming Method
0-10V
Ambient Temperature - Minimum
-22 Degrees F
Ambient Temperature - Maximum
122 Degrees F
Series
LBI 65
Voltage
120/277V AC
Mounting Hardware Included
Yes
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K, 5700K
Linkable Up To
40 Fixtures
Lens Shape
Curved
Beam Angle
120 Degrees
Dimmable
Yes
Light Output
640 lm, 1,920 lm
Sensor Type
Occupancy Sensor
Bulb Included
Integrated LED
LED Replacement For
2 Lamp T8
UL/CSA/ETL Listed
ETL Listed
Fixture Type
Liquid Tight
For Bulb Type
Integrated LED
IP Rating
IP65
Rated Life
100,000 hr
Housing Color
White
Maximum Fixture Wattage
12 W
Housing Material
Polycarbonate
Color Rendering Index
80
For Bulb Shape
Linear

Description

2 ft, Lens Shape Curved, 2700K, 3000K, 3500K, 4000K, 5000K, 5700K, Sensor Type Occupancy Sensor, Mounting Style Bracket, Ceiling, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LBI 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.