LEDTrffrTrnsfrmr, 2ftL, 2ftW, 120to277VAC

  • Mfr # RPTTVG12X220L840FWFCSR

  • Zoro # G500920874


product price:  $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns

Key Features

Light Technology
LED
Nominal Size
2 ft x 2 ft
Lighting Technology
LED
Lumens
2,032 lm
Lighting Certification
DLC Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPTTVG12X220L840FWFCSR
Zoro #
G500920874
UPC #
844006052904
Country of Origin
China

Dimensions

Nominal Size
2 ft x 2 ft
Overall Height
1 5/8 in
Overall Width
23 3/4 in
Overall Length
23 3/4 in
Nominal Length
2 ft
Nominal Width
2 ft

Details

Light Technology
LED
Item
LED Troffer Transformer
Lighting Technology
LED
Lumens
2,032 lm
Lighting Certification
DLC Premium
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Standards
RoHS Compliant, UL Listed
Color Rendering Index
85
Max. Fixture Wattage
16 W, 20 W, 24 W, 28 W
Series
TTV/TTF-G1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Max. Ambient Temp.
140 Degrees F
Dimming Method
0-10V
Min. Ambient Temp.
-4 Degrees F
Emergency Battery Backup
No
Lumens per Watt
127 lm/W
Lens Type
HD PC
Bulbs Included
No Bulbs Include
For Bulb Type
LED
Ambient Temp. Range
-4 Degrees to 140 Degrees F

Description

LED Troffer Transformer, Lumens 2,032 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120 to 277V AC, Lighting Certification DLC Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Height 1 5/8 in, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Color Rendering Index 85, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, LED Replacement For (2) Lamp T8, Lamp Quantity Not Applicable, Lens Type HD PC, Lumens per Watt 127 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.