Linking Cable, 12 in, Linking Cable, Wht
- Mfr # RP-LBI65-LC-12IN-DIM
- Zoro # G325018275
product price:Â
$
14.95
/ea
Key Features
For Use With
LBI 65
Accessory Type
Linking Cable
Finish
White
Overall Length
12 in
Includes
Linking Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-LBI65-LC-12IN-DIM
- Zoro #
- G325018275
- UPC #
- 197810014218
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Overall Width
- 1/2 in
Details
- Item
- Linking Cable
- For Use With
- LBI 65
- Accessory Type
- Linking Cable
- Finish
- White
- Includes
- Linking Cable
- Material
- Plastic
- Compatible Product Type
- LBI 65
Description
Linking Cable, Includes Linking Cable, For Use With LBI 65, White Finish, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.