Shop REMPHOS

Troffer Fixture, 23 11/16" L, 120- 277V AC

  • Mfr # RP-TF-G1-2X2-40W-40K-WC-TAA
  • Zoro # G523360619

product price: 
$
63.89
/ea
Sold in multiples of 2 for $127.78

Key Features

Voltage
120 to 277V AC
Wire Rope Length
23 11/16 in
Lens Type
Frosted
Manufacturers Warranty Length
5 yr
Dimming Method
0-10V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-TF-G1-2X2-40W-40K-WC-TAA
Zoro #
G523360619
UPC #
844006009793
Country of Origin
China
Voltage
120 to 277V AC
Lens Type
Frosted
Dimming Method
0-10V
Dimming Range
100%/75/50%/0%
Lens Shape
Flat
Mounting Style
Grid
Lens Material
Acrylic
Ballast Start Type
No Ballast
For Bulb Type
Integrated LED
Ambient Temperature - Maximum
114 Degrees F
Includes
Sensor Ready Headphone Jack
Ambient Temperature - Minimum
0 Degrees F
Housing Color
White
Ballast Type
No Ballast Required
Dimmable
Yes
Housing Material
Aluminum, Steel
LED Replacement For
4 Lamp T8
Maximum Fixture Wattage
40 W
Light Output
5,200 lm
Sensor Type
Occupancy Sensor Compatible
Color Rendering Index
82
Color Temperature
3500K, 4000K, 5000K
Standards
UL Listed
Finish
Matte
Item
Troffer Fixture

Dimensions

Wire Rope Length
23 11/16 in
Manufacturers Warranty Length
5 yr
Overall Width
23 11/16 in
Nominal Width
23 1/2 in
Overall Height
1 3/8 in
Nominal Length
23 1/2 in
Overall Length
23 11/16 in
Length
23 11/16 in

Description

Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For 4 Lamp T8, Bulb Included No, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 82, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.