Troffer Fixture, 11 7/8" L, 120- 277V AC

  • Mfr # RP-TF-G1-2X4-50W-40K-WC-TAA
  • Zoro # G323360437
product price: 
$
84.55
/ea
Sold in multiples of 2 for $169.10

Key Features

Ambient Temperature - Minimum
0 Degrees F
Nominal Length
12 in
Wire Rope Length
11 7/8 in
Mounting Style
Grid
Nominal Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-TF-G1-2X4-50W-40K-WC-TAA
Zoro #
G323360437
UPC #
844006009786
Country of Origin
China
Item
Troffer Fixture
Ambient Temperature - Minimum
0 Degrees F
Mounting Style
Grid
For Bulb Type
Integrated LED
Lens Shape
Flat
Ambient Temperature - Maximum
114 Degrees F
Maximum Fixture Wattage
50 W
Light Output
6,500 lm
Standards
UL Listed
Ballast Start Type
No Ballast
Sensor Type
Occupancy Sensor Compatible
Color Rendering Index
82
Lens Material
Acrylic
Voltage
120 to 277V AC
LED Replacement For
4 Lamp T8
Ballast Type
No Ballast Required
Lens Type
Frosted
Includes
Sensor Ready Headphone Jack
Housing Color
White
Color Temperature
3500K, 4000K, 5000K
Dimming Method
0-10V
Housing Material
Aluminum, Steel
Dimming Range
100%/75/50%/0%
Finish
Matte
Dimmable
Yes

Dimensions

Nominal Length
12 in
Wire Rope Length
11 7/8 in
Nominal Width
48 in
Overall Width
47 13/16 in
Overall Height
1 3/8 in
Manufacturers Warranty Length
5 yr
Overall Length
11 7/8 in
Length
11 7/8 in

Description

Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For 4 Lamp T8, Bulb Included No, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 82, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.