Troffer Fixture, 11 7/8" L, 120- 277V AC

  • Mfr # RP-TV-G1-2X4-44W-40K-WC-TAA
  • Zoro # G923352634
product price: 
$
91.29
/ea

Key Features

Mounting Style
Grid
Housing Material
Steel
LED Replacement For
3 Lamp T8
Finish
Matte
Dimming Range
100%/75/50%/0%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-TV-G1-2X4-44W-40K-WC-TAA
Zoro #
G923352634
UPC #
197810016304
Country of Origin
China
Mounting Style
Grid
Housing Material
Steel
LED Replacement For
3 Lamp T8
Finish
Matte
Dimming Range
100%/75/50%/0%
Lens Shape
Center Basket
Lens Type
Frosted
Ballast Type
No Ballast Required
Dimming Method
0-10V
Color Rendering Index
83
Dimmable
Yes
For Bulb Type
Integrated LED
Lens Material
Acrylic
Color Temperature
3500K, 4000K, 5000K
Housing Color
White
Item
Troffer Fixture
Ambient Temperature - Minimum
0 Degrees F
Maximum Fixture Wattage
35 W
Sensor Type
Occupancy Sensor Compatible
Ballast Start Type
No Ballast
Ambient Temperature - Maximum
114 Degrees F
Includes
Sensor Ready Headphone Jack
Light Output
4,400 lm
Voltage
120 to 277V AC
Standards
UL Listed

Dimensions

Overall Height
1 3/8 in
Nominal Length
12 in
Overall Width
47 13/16 in
Wire Rope Length
11 7/8 in
Nominal Width
48 in
Manufacturers Warranty Length
5 yr
Overall Length
11 7/8 in
Length
11 7/8 in

Description

Lens Shape Center Basket, 3500K, 4000K, 5000K, LED Replacement For 3 Lamp T8, Bulb Included No, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 83, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.