Pallet Jack-Adjustable
- Mfr # AP20SL-REN
- Zoro # G923524567
product price:Â
$
3,178.99
/ea
Key Features
Frame Material
Steel
Load Capacity
2,500 lb
Fork Length
48 in
Color
Black, Red
Maximum Lifting Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP20SL-REN
- Zoro #
- G923524567
- UPC #
- -
- Country of Origin
- China
- Item
- Pallet Jack
- Frame Material
- Steel
- Load Capacity
- 2,500 lb
- Color
- Black, Red
- Frame Finish
- Powder Coated
- Fork Style
- Standard
- Wire Color
- Black, Red
Dimensions
- Fork Length
- 48 in
- Maximum Lifting Height
- 8 in
- Fork Width
- 6 in
- Overall Height
- 36 in
- Overall Width
- 27 in
- Width Between Forks
- 4 1/2 in to 13 3/4 in
- Minimum Lifting Height
- 3 in
- Width Across Forks
- 16 1/2 in to 27 in
- Overall Length
- 67 in
- Wire Rope Length
- 67 in
- Length
- 67 in
Description
2,500 lb, Fork Style Standard, Fork Type Adjustable, Fork Length 48 in, Fork Width 6 in, Width Across Forks 16 1/2 in to 27 in, Width Between Forks 4 1/2 in to 13 3/4 in, Overall Length 67 in, Overall Width 27 in, Overall Height 36 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.