Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 38 in, 28 in, White, 550 lb
- Mfr # 272542
- Zoro # G722582027
product price:Â
$
507.99
/ea
Key Features
Standards
FDA Compliant Resin
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Wire Rope Length
38 in
Frame Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272542
- Zoro #
- G722582027
- UPC #
- 678655632916
- Country of Origin
- United States
- Standards
- FDA Compliant Resin
- Caster Wheel/Tread Material
- Rubber
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Frame Material
- Polyethylene
- Caster/Wheel Mounting Location
- Standard
- Lid/Cover Type
- No Lid/Cover
- Cubic Foot Capacity
- 12.83 cu ft
- Load Capacity
- 550 lb
- Bushel Capacity
- 12 bu
- Caster Wheel Type
- Standard
- Item
- Box Truck
- Color
- White
- Wire Color
- White
Dimensions
- Wire Rope Length
- 38 in
- Overall Width
- 28 in
- Caster Wheel Dia.
- 8 in
- Overall Height
- 37 3/4 in
- Overall Length
- 38 in
- Length
- 38 in
Description
Box Truck, Cubic Foot Capacity 12.83 cu ft, Load Capacity 550 lb, Bushel Capacity 12 bu, Overall Length 38 in, Overall Height 37 3/4 in, Overall Width 28 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.