Air Tool Lubricant, 55 gal.
Mfr # 87466
Zoro # G015830668
product price: $2,140.99
/eaKey Features
Application
ISO Viscosity Grade
211
Container Type
Drum
Size
55 gal.
Min. Operating Temp.
-17 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87466
Zoro #
G015830668
UPC #
096523874662
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Application
ISO Viscosity Grade
211
Container Type
Drum
Min. Operating Temp.
-17 Degrees F
Timken OK Load
Not Specified
Flash Point
446 Degrees F
Viscosity Index
211
NSF Rating
Not Rated
Pour Point
-22 Degrees F
Color
Yellow
Standards
ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP
Series
Bio-Air Tool
Specific Gravity
0.88
Type
Food Grade Air Tool Lubricant
For Use With
Air Motors, Chipping Hammers, Grinders, Impact Wrenches, Rotary and Reciprocating Types of Air Tools
Food Grade Oil
No
Max. Operating Temp.
250 Degrees F
Features
Biobased Product, Biodegradable
Base Oil
Synthetic
SAE Grade
Not Specified
Description
Air Tool Lubricant, ISO Viscosity Grade 211, SAE Grade Not Specified, Base Oil Synthetic, Container Size 55 gal, Container Type Drum, NSF Rating Not Rated, Min. Operating Temp. -17 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 211, Flash Point 446 Degrees F, Pour Point -22 Degrees F, Color Yellow, Timken OK Load Not Specified, ASTM D-5864, EAL, EPA, OSHA Hazard Communication Standard 29 CFR 1910.1200, VGP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.