Zoro Homepage

Anti-Seize Compound, 35 lb, Pail

  • Mfr # 87564

  • Zoro # G8725044


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
VOC Content
0%
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87564
Zoro #
G8725044
UPC #
096523875645
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
VOC Content
0%
Color
White
Flash Point
536 Degrees F
Specific Gravity
1.15
Application
Bio-Food GradeTM HT Anti-Seize Compound is specifically designed to provide high anti-weld protection and withstand high pressures in sliding surfaces. It protects the shoulder and threads of bolts and pipes against damage from galling or seizure. Other applications including: tool joints, chains, cables, slideways, fifth wheels, king pins, chassis, hinge pins, studs, packing glands, gaskets, valves, pump shafts, screw shafts, or in slow moving rollers and bearings of high temperature ovens. In addition, Bio-Food GradeTM HT Anti-Seize Compound is recommended for high temperature oven chains and rollers where this white graphite film has been known to perform at extreme high temperatures for kiln support rollers and bearings. This Food Grade1 product is fortified with synthetic white graphite EP that will lubricate at extreme high pressures and temperatures up to and over 1000 Degrees C. Bio-Food GradeTM HT Anti Seize Compound provides excellent anti-rust, anti-oxidation, and anti-wear protection and is non- staining to aluminum and yellow metals.
Standards
ASTM D-5864, ASTM D-92, BIODEGRADABLE, CFIA Listed, Compliant with EPA-VGP-EAL, FDA
Container Type
Pail
Item
Food Grade Anti-Seize
Series
Bio-Food Grade HT Anti-Seize
Odorless
No
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
No
Flammability
Non-Flammable
Maximum Pressure
Not Rated
50 State VOC Compliant
Yes
Operating Temp. Range
-65 Degrees to 1800 Degrees F
USDA Certified Biobased Product
USDA Certified Biobased Product
Military Standard
MIL-PRF-907F
Container Capacity
35 lb
Base Anti-Seize Compound
Aluminum
Odor
Not Odorless
Conductivity
Conductive
Operating Temperature - Maximum
1,800 Degrees F
Primary Additives
No Additives
Operating Temperature - Minimum
-65 Degrees F
Water Resistance
Yes
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium

Description

Food Grade Anti-Seize, 35 lb, Pail, Aluminum, Paste, Bio-Food Grade HT Anti-Seize, -65 Degrees F, 1,800 Degrees F, Renewable Lubricants, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.