Biodegradable Transformer Oil
- Mfr # 82984
- Zoro # G525087989
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Product Type
Transformer Oil
Standards
EPA VGP EAL
Viscosity Index
210
Application
Any Environmentally Sensitive Areas, Mobile, Over Water, Underground
Environmentally Acceptable Lubricant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82984
- Zoro #
- G525087989
- UPC #
- 096523829846
- Country of Origin
- United States
- Product Type
- Transformer Oil
- Standards
- EPA VGP EAL
- Viscosity Index
- 210
- Application
- Any Environmentally Sensitive Areas, Mobile, Over Water, Underground
- Environmentally Acceptable Lubricant
- Yes
- Series
- 82900
- Item
- Transformer Oil
- SAE Viscosity Grade
- Not Specified
- Color
- Yellow
- ISO Viscosity Grade
- 32
- Container Type
- Pail
- Pour Point
- -18 Degrees C
- Flash Point
- 315 Degrees C
Dimensions
- Container Size
- 5 gal
Description
Biodegradable Transformer Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.