Shop RENEWABLE LUBRICANTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Biodegradable Transformer Oil
- Mfr # 82986
- Zoro # G424970610
product price:Â
$
1,626.99
/ea
Key Features
Application
Any Environmentally Sensitive Areas, Mobile, Over Water, Underground
ISO Viscosity Grade
32
Color
Yellow
Flash Point
315 Degrees C
Standards
EPA VGP EAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82986
- Zoro #
- G424970610
- UPC #
- 096523829860
- Country of Origin
- United States
- Application
- Any Environmentally Sensitive Areas, Mobile, Over Water, Underground
- ISO Viscosity Grade
- 32
- Color
- Yellow
- Flash Point
- 315 Degrees C
- Standards
- EPA VGP EAL
- Product Type
- Transformer Oil
- Environmentally Acceptable Lubricant
- Yes
- Series
- 82900
- Container Type
- Drum
- Pour Point
- -18 Degrees C
- Item
- Transformer Oil
- SAE Viscosity Grade
- Not Specified
- Viscosity Index
- 210
- Wire Color
- Yellow
Dimensions
- Container Size
- 55 gal
Description
Biodegradable Transformer Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.