Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-SynXtra, 0.91
- Mfr # 82423
- Zoro # G225087296
product price:Â
$
84.55
/ea
Key Features
SAE Viscosity Grade
Not Specified
Maximum Operating Temperature
250 Degrees F
Container Type
Jug
Environmentally Acceptable Lubricant
Yes
Application
Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82423
- Zoro #
- G225087296
- UPC #
- 096523824230
- Country of Origin
- United States
- SAE Viscosity Grade
- Not Specified
- Maximum Operating Temperature
- 250 Degrees F
- Container Type
- Jug
- Environmentally Acceptable Lubricant
- Yes
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
- Flash Point
- 256 Degrees C
- Pour Point
- -40 Degrees C
- Viscosity Index
- 193
- Specific Gravity
- 0.91
- ISO Viscosity Grade
- 100
- Item
- Gear Oil
- Color
- Yellow
- Timken OK Load
- 70 lb
- Series
- Bio-SynXtra(TM)
- Standards
- EPA VGP
- Four-Ball Wear
- 0.3 mm
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.