Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.88
- Mfr # 87283
- Zoro # G225087883
product price:Â
$
80.15
/ea
Key Features
Environmentally Acceptable Lubricant
Yes
Color
Yellow
Standards
EAL, EPA VGP
SAE Viscosity Grade
Not Specified
Pour Point
-30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87283
- Zoro #
- G225087883
- UPC #
- 096523872835
- Country of Origin
- United States
- Environmentally Acceptable Lubricant
- Yes
- Color
- Yellow
- Standards
- EAL, EPA VGP
- SAE Viscosity Grade
- Not Specified
- Pour Point
- -30 Degrees C
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- Viscosity Index
- 219
- Series
- Bio-Food Grade(TM)
- Item
- Gear Oil
- Four-Ball Wear
- 0.35 mm
- Maximum Operating Temperature
- 250 Degrees F
- Container Type
- Jug
- Specific Gravity
- 0.88
- Flash Point
- 241 Degrees C
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.