Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82263
- Zoro # G025087823
product price:Â
$
67.69
/ea
Key Features
Maximum Operating Temperature
200 Degrees F
Series
Bio-E.P.(TM)
SAE Viscosity Grade
Not Specified
Application
Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
Flash Point
280 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82263
- Zoro #
- G025087823
- UPC #
- 096523822632
- Country of Origin
- United States
- Maximum Operating Temperature
- 200 Degrees F
- Series
- Bio-E.P.(TM)
- SAE Viscosity Grade
- Not Specified
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Flash Point
- 280 Degrees C
- Color
- Yellow
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Item
- Gear Oil
- Four-Ball Wear
- 0.3 mm
- Specific Gravity
- 0.91
- Timken OK Load
- 70 lb
- Viscosity Index
- 205
- ISO Viscosity Grade
- 460
- Environmentally Acceptable Lubricant
- Yes
- Container Type
- Jug
- Pour Point
- -22 Degrees C
Dimensions
- Container Size
- 1 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.