Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-SynXtra, 0.93
- Mfr # 82453
- Zoro # G925087398
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Environmentally Acceptable Lubricant
Yes
Specific Gravity
0.93
Application
Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
Four-Ball Wear
0.3 mm
SAE Viscosity Grade
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82453
- Zoro #
- G925087398
- UPC #
- 096523824537
- Country of Origin
- United States
- Environmentally Acceptable Lubricant
- Yes
- Specific Gravity
- 0.93
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
- Four-Ball Wear
- 0.3 mm
- SAE Viscosity Grade
- Not Specified
- Color
- Yellow
- ISO Viscosity Grade
- 320
- Container Type
- Jug
- Item
- Gear Oil
- Standards
- EPA VGP
- Series
- Bio-SynXtra(TM)
- Pour Point
- -35 Degrees C
- Viscosity Index
- 202
- Maximum Operating Temperature
- 250 Degrees F
- Flash Point
- 272 Degrees C
- Timken OK Load
- 70 lb
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.93
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.