GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82236
- Zoro # G124971801
product price:Â
$
3,072.99
/ea
Key Features
Environmentally Acceptable Lubricant
Yes
Standards
AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
Flash Point
282 Degrees C
Container Type
Drum
Timken OK Load
70 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82236
- Zoro #
- G124971801
- UPC #
- 096523822366
- Country of Origin
- United States
- Environmentally Acceptable Lubricant
- Yes
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Flash Point
- 282 Degrees C
- Container Type
- Drum
- Timken OK Load
- 70 lb
- Color
- Yellow
- Four-Ball Wear
- 0.3 mm
- ISO Viscosity Grade
- 150
- Series
- Bio-E.P.(TM)
- Item
- Gear Oil
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- SAE Viscosity Grade
- Not Specified
- Viscosity Index
- 197
- Specific Gravity
- 0.91
- Maximum Operating Temperature
- 200 Degrees F
- Pour Point
- -34 Degrees C
- Wire Color
- Yellow
Dimensions
- Container Size
- 55 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.