Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.89
- Mfr # 87233
- Zoro # G325087264
product price:Â
$
79.85
/ea
Key Features
Series
Bio-Food Grade(TM)
Four-Ball Wear
0.35 mm
Pour Point
-23 Degrees C
Specific Gravity
0.89
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87233
- Zoro #
- G325087264
- UPC #
- 096523872330
- Country of Origin
- United States
- Series
- Bio-Food Grade(TM)
- Four-Ball Wear
- 0.35 mm
- Pour Point
- -23 Degrees C
- Specific Gravity
- 0.89
- Item
- Gear Oil
- Color
- Yellow
- Environmentally Acceptable Lubricant
- Yes
- Viscosity Index
- 229
- Maximum Operating Temperature
- 250 Degrees F
- ISO Viscosity Grade
- 100
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- Container Type
- Jug
- SAE Viscosity Grade
- Not Specified
- Standards
- EAL, EPA VGP
- Flash Point
- 257 Degrees C
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.