Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthtic, Bio-Food Grade, 0.89
- Mfr # 87253
- Zoro # G625087711
product price:Â
$
82.75
/ea
Key Features
Standards
EAL, EPA VGP
ISO Viscosity Grade
220
Specific Gravity
0.89
Application
Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87253
- Zoro #
- G625087711
- UPC #
- 096523872538
- Country of Origin
- United States
- Standards
- EAL, EPA VGP
- ISO Viscosity Grade
- 220
- Specific Gravity
- 0.89
- Application
- Agriculture, Enclosed Gear Systems, Food Processing, Gear Drives, Marine, Packaging, Right-Angle Reducers, Water Treatment
- Container Type
- Jug
- Environmentally Acceptable Lubricant
- Yes
- Color
- Yellow
- Flash Point
- 270 Degrees C
- Four-Ball Wear
- 0.35 mm
- SAE Viscosity Grade
- Not Specified
- Viscosity Index
- 226
- Item
- Gear Oil
- Maximum Operating Temperature
- 250 Degrees F
- Series
- Bio-Food Grade(TM)
- NSF Rating
- H1
- Pour Point
- -17 Degrees C
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthtic,Bio-Food Grade,0.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.