GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82254
- Zoro # G025087847
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Pour Point
-27 Degrees C
ISO Viscosity Grade
320
Application
Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
Specific Gravity
0.91
Timken OK Load
70 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82254
- Zoro #
- G025087847
- UPC #
- 096523822540
- Country of Origin
- United States
- Pour Point
- -27 Degrees C
- ISO Viscosity Grade
- 320
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Specific Gravity
- 0.91
- Timken OK Load
- 70 lb
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Four-Ball Wear
- 0.3 mm
- Environmentally Acceptable Lubricant
- Yes
- Viscosity Index
- 202
- Color
- Yellow
- SAE Viscosity Grade
- Not Specified
- Container Type
- Pail
- Maximum Operating Temperature
- 200 Degrees F
- Item
- Gear Oil
- Flash Point
- 280 Degrees C
- Series
- Bio-E.P.(TM)
Dimensions
- Container Size
- 5 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.