Shop RENEWABLE LUBRICANTS
See all product information
Create Account
Way Oil, Ylw, 1 gal, Synthetic, 220
- Mfr # 86923
- Zoro # G925087145
product price:Â
$
59.55
/ea
Key Features
Container Size
1 gal
Application
Grinders, Lathes
Pour Point
-20 Degrees C
SAE Grade
Not Specified
Series
86900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86923
- Zoro #
- G925087145
- UPC #
- 096523869231
- Country of Origin
- United States
- Application
- Grinders, Lathes
- Pour Point
- -20 Degrees C
- SAE Grade
- Not Specified
- Series
- 86900
- ISO Viscosity Grade
- 220
- Container Type
- Jug
- Item
- Way Oil
- Specific Gravity
- 0.92
- Oil Type
- Way Oil
- Flash Point
- 290 Degrees C
- Color
- Yellow
- Standards
- EPA VGP EAL
- Base Formulation
- Synthetic
- Viscosity Index
- 193
Dimensions
- Container Size
- 1 gal
Description
Way Oil, Container Size 1 gal, Jug, Base Formulation Synthetic, SAE Grade Not Specified, Oil Type Way Oil, Application Grinders, Lathes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.