Shop RENNSTEIG
See all product information
Create Account
Center Punch
- Mfr # 9R 434 150 KUS
- Zoro # G323360697
product price:Â
$
13.55
/ea
Key Features
Automatic
No
Overall Length
6 in
Material Applications
Metal
Shank Width
9/16 in
Tether Ready
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 434 150 KUS
- Zoro #
- G323360697
- UPC #
- 843221030612
- Country of Origin
- Germany
- Automatic
- No
- Material Applications
- Metal
- Tether Ready
- No
- Tip Type
- Point
- Finish
- Chrome Vanadium
- Insulated
- No
- Weight
- 0.4 lb
- Item
- Center Punch
- ESD-Safe
- No
- Standards
- DIN 7250
- Tip Hardness
- 54 to 58 HRC
- Handle Color
- Gold
- Measurement Type
- SAE
- Material
- Steel
- Replaceable Tip
- No
- Features
- The Tip is Ground and Polished
- Includes Handle
- Yes
- Container Type
- Tube
- Punch Type
- Center Punch
- Grip Style
- Plain
- Shank Shape
- Octagonal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 6 in
- Shank Width
- 9/16 in
- Tip Size
- 15/64 in
- Shank Diameter
- 5/8 in
- Hole Diameter
- 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 15/64 in, Tip Type Point, Shank Shape Octagonal, Shank Diameter 5/8 in, Shank Width 9/16 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 6 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.