Center Punch
- Mfr # 9R 430 120 KUS
- Zoro # G323354023
product price:Â
$
8.99
/ea
Key Features
Handle Color
Gold
Container Type
Tube
Overall Length
4 3/4 in
Punch Type
Center Punch
Grip Style
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 430 120 KUS
- Zoro #
- G323354023
- UPC #
- 843221030599
- Country of Origin
- Germany
- Handle Color
- Gold
- Container Type
- Tube
- Punch Type
- Center Punch
- Grip Style
- Plain
- Replaceable Tip
- No
- Material Applications
- Metal
- Item
- Center Punch
- Standards
- DIN 7250
- Features
- The Tip is Ground and Polished
- ESD-Safe
- No
- Material
- Steel
- Automatic
- No
- Measurement Type
- SAE
- Insulated
- No
- Finish
- Chrome Vanadium
- Weight
- 0.15 lb
- Includes Handle
- Yes
- Tip Hardness
- 54 to 58 HRC
- Tip Type
- Point
- Tether Ready
- No
- Shank Shape
- Octagonal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 4 3/4 in
- Shank Diameter
- 3/8 in
- Shank Width
- 3/8 in
- Tip Size
- 5/32 in
- Hole Diameter
- 5/32 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/32 in, Tip Type Point, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 4 3/4 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.