Shop RENNSTEIG
See all product information
Create Account
Center Punch
- Mfr # 9R 430 100 KUS
- Zoro # G523359385
product price:Â
$
8.45
/ea
Sold in multiples of 2 for
$16.90
Key Features
Material
Steel
Handle Color
Gold
Tether Ready
No
ESD-Safe
No
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 430 100 KUS
- Zoro #
- G523359385
- UPC #
- 843221030582
- Country of Origin
- Germany
- Material
- Steel
- Handle Color
- Gold
- Tether Ready
- No
- ESD-Safe
- No
- Measurement Type
- SAE
- Standards
- DIN 7250
- Material Applications
- Metal
- Automatic
- No
- Item
- Center Punch
- Finish
- Chrome Vanadium
- Weight
- 0.07 lb
- Tip Type
- Point
- Features
- The Tip is Ground and Polished
- Replaceable Tip
- No
- Grip Style
- Plain
- Shank Shape
- Octagonal
- Punch Type
- Center Punch
- Includes Handle
- Yes
- Insulated
- No
- Container Type
- Tube
- Tip Hardness
- 54 to 58 HRC
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Width
- 5/16 in
- Overall Length
- 4 in
- Hole Diameter
- 1/8 in
- Shank Diameter
- 3/8 in
- Tip Size
- 7/64 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- The Tip is Ground and Polished
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 7/64 in, Tip Type Point, Shank Shape Octagonal, Shank Diameter 3/8 in, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 4 in, Container Type Tube, Material Applications Metal, Measurement Type SAE, Taper Length Not Applicable, Tether Ready No, Includes Handle Yes, ESD-Safe No, Features The Tip is Ground and Polished, Finish Chrome Vanadium, Handle Color Gold, Insulated No, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.