Punch and Chisel Set
- Mfr # 9R 400 006
- Zoro # G723360808
product price:Â
$
71.99
/ea
Key Features
Material
Steel
Striking Head Shape
Octagon
Cutting Dia.
7/64 in, 11/64 in, 15/64 in, 3/16 in
Tip Style
Flat
Surface Finish
Gold Lacquered Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 400 006
- Zoro #
- G723360808
- UPC #
- 843221030476
- Country of Origin
- Germany
- Material
- Steel
- Striking Head Shape
- Octagon
- Tip Style
- Flat
- Surface Finish
- Gold Lacquered Finish
- Standards
- DIN 6450 (Pin Punch), DIN 7250 (Center Punch), DIN 7254 (Cold Chisel)
- Tip Type
- Flat
- Material Applications
- Metal
- Chisel Type
- Cold Chisel
- Container Type
- Tube
- Grip Style
- Plain
- Includes
- Center Punch: 3/16 in, 15/64 in, Cold Chisel: 3/8 in, 1/2 in, Pin Punch: 7/64 in, 11/64 in
- Blade Tip Shape
- Flat
- Item
- Punch and Chisel Set
- Handle Material
- Steel
- Includes Handguard
- No
- Punch Type
- Center Punch, Pin Punch
- Shank Shape
- Octagonal
- Number of Pieces
- 6
- Tether Ready
- No
- Measurement Type
- SAE
- Includes Striking Cap
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Dia.
- 7/64 in, 11/64 in, 15/64 in, 3/16 in
- Shank Width
- 3/8 in, 5/8 in
- Tip Size
- 1/8 in, 1/4 in
- Overall Length
- 4 3/4 in, 6 in, 8 in
- Punch Taper Length
- 4 3/4 in
- Blade Width
- 3/8 in, 1/2 in
- Wire Rope Length
- 4 3/4 in, 6 in, 8 in
- Length
- 4 3/4 in, 6 in, 8 in
Description
Punch and Chisel Set, Number of Pieces 6, Blade Tip Shape Flat, Blade Width 3/8 in, 1/2 in, Chisel Type Cold Chisel, Handle Material Steel, Includes Handguard No, Material Applications Metal, Overall Length 4 3/4 in, 6 in, 8 in, Includes Center Punch: 3/16 in, 15/64 in, Cold Chisel: 3/8 in, 1/2 in, Pin Punch: 7/64 in, 11/64 in, Tip Size 1/8 in, 1/4 in, Material Steel, Measurement Type SAE, Container Type Tube, Punch Taper Length 4 3/4 in, Tether Ready No, Non-Sparking Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.