Shop RENNSTEIG
See all product information
Create Account
Punch and Chisel Set
- Mfr # 9R 400 009
- Zoro # G423357269
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Surface Finish
Gold Lacquered Finish
Cutting Dia.
7/64 in, 5/16 in, 11/64 in, 3/32 in, 15/64 in, 3/16 in
Tip Style
Flat
Striking Head Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 400 009
- Zoro #
- G423357269
- UPC #
- 843221030483
- Country of Origin
- Germany
- Material
- Steel
- Surface Finish
- Gold Lacquered Finish
- Tip Style
- Flat
- Striking Head Shape
- Octagon
- Blade Tip Shape
- Flat
- Measurement Type
- SAE
- Shank Shape
- Octagonal
- Item
- Punch and Chisel Set
- Handle Material
- Steel
- Chisel Type
- Cold Chisel
- Includes Handguard
- No
- Tether Ready
- No
- Grip Style
- Plain
- Material Applications
- Metal
- Includes
- Center Punch: 3/16 in, 15/64 in, Cold Chisel: 3/8 in, 1/2 in, Pin Punch: 3/32 in, 7/64 in, 11/64 in, 5/16 in
- Tip Type
- Flat
- Container Type
- Tube
- Includes Striking Cap
- No
- Standards
- DIN 6450 (Pin Punch), DIN 6458 (Taper Punch), DIN 7250 (Center Punch), DIN 7254 (Cold Chisel)
- Punch Type
- Center Punch, Pin Punch, Taper Punch
- Number of Pieces
- 9
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Dia.
- 7/64 in, 5/16 in, 11/64 in, 3/32 in, 15/64 in, 3/16 in
- Punch Taper Length
- 4 3/4 in
- Shank Width
- 3/8 in, 1/2 in, 5/8 in
- Blade Width
- 3/8 in, 1/2 in
- Overall Length
- 4 3/4 in, 6 in, 8 in
- Tip Size
- 1/8 in, 1/4 in, 3/8 in
- Wire Rope Length
- 4 3/4 in, 6 in, 8 in
- Length
- 4 3/4 in, 6 in, 8 in
Description
Punch and Chisel Set, Number of Pieces 9, Blade Tip Shape Flat, Blade Width 3/8 in, 1/2 in, Chisel Type Cold Chisel, Handle Material Steel, Includes Handguard No, Material Applications Metal, Overall Length 4 3/4 in, 6 in, 8 in, Includes Center Punch: 3/16 in, 15/64 in, Cold Chisel: 3/8 in, 1/2 in, Pin Punch: 3/32 in, 7/64 in, 11/64 in, 5/16 in, Tip Size 1/8 in, 1/4 in, 3/8 in, Material Steel, Measurement Type SAE, Container Type Tube, Punch Taper Length 4 3/4 in, Tether Ready No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.