Shop RENNSTEIG
See all product information
Create Account
Punch and Chisel Set
- Mfr # 9R 400 012
- Zoro # G123361351
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Striking Head Shape
Octagon
Surface Finish
Gold Lacquered Finish
Cutting Dia.
7/64 in, 25/64 in, 5/16 in, 11/64 in, 3/32 in, 5/64 in, 3/16 in
Tip Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 400 012
- Zoro #
- G123361351
- UPC #
- 843221030490
- Country of Origin
- Germany
- Material
- Steel
- Striking Head Shape
- Octagon
- Surface Finish
- Gold Lacquered Finish
- Tip Style
- Flat
- Tether Ready
- No
- Chisel Type
- Cold Chisel
- Blade Tip Shape
- Flat
- Number of Pieces
- 12
- Grip Style
- Plain
- Handle Material
- Steel
- Tip Type
- Flat
- Material Applications
- Metal
- Measurement Type
- SAE
- Item
- Punch and Chisel Set
- Container Type
- Tube
- Includes Handguard
- No
- Standards
- DIN 6450 (Pin Punch), DIN 6458 (Taper Punch), DIN 7250 (Center Punch), DIN 7254 (Cold Chisel)
- Includes
- Center Punch: 3/16 in, 15/64 in, Cold Chisel: 3/8 in, 1/2 in, 9/16 in, Pin Punch: 3/32 in, 7/64 in, 11/64 in, 5/16 in, 25/64 in, Taper Punch: 7/64 in, 15/64 in
- Includes Striking Cap
- No
- Punch Type
- Center Punch, Pin Punch, Taper Punch
- Shank Shape
- Octagonal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Dia.
- 7/64 in, 25/64 in, 5/16 in, 11/64 in, 3/32 in, 5/64 in, 3/16 in
- Tip Size
- 1/8 in, 1/4 in, 3/8 in
- Blade Width
- 3/8 in, 1/2 in, 5/8 in
- Shank Width
- 3/8 in, 1/2 in, 5/8 in
- Overall Length
- 1/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 4 3/4 in, 6 in, 8 in
- Wire Rope Length
- 1/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 4 3/4 in, 6 in, 8 in
- Length
- 1/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 4 3/4 in, 6 in, 8 in
Description
Punch and Chisel Set, Number of Pieces 12, Blade Tip Shape Flat, Blade Width 3/8 in, 1/2 in, 5/8 in, Chisel Type Cold Chisel, Handle Material Steel, Includes Handguard No, Material Applications Metal, Overall Length 1/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 4 3/4 in, 6 in, 8 in, Includes Center Punch: 3/16 in, 15/64 in, Cold Chisel: 3/8 in, 1/2 in, 9/16 in, Pin Punch: 3/32 in, 7/64 in, 11/64 in, 5/16 in, 25/64 in, Taper Punch: 7/64 in, 15/64 in, Tip Size 1/8 in, 1/4 in, 3/8 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.