Shop RENOWN
See all product information
Create Account
Foam Disinfectant Cleaner Aerosol 19 oz., 12PK
- Mfr # REN056
- Zoro # G624229952
product price:Â
$
228.99
/pk of 12, $19.08/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Container Size
19 fl oz
Targeted Pathogens
Salmonella, HIV, Staph, Pseudomonas
EPA Registered
Yes
Cleaner Form
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REN056
- Zoro #
- G624229952
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Spray Can
- Targeted Pathogens
- Salmonella, HIV, Staph, Pseudomonas
- Item
- Disinfectant Cleaner
- EPA Registered
- Yes
- Cleaner Form
- Foam
- Fragrance
- Fresh
Dimensions
- Container Size
- 19 fl oz
Description
Renown Foam Disinfectant Cleaner Aerosol 19 oz. (12 Per Case)A Foamy Cleaner and Disinfectant is designed for cleaning, deodorizing and disinfecting for hospitals, nursing homes, schools, hotels, homes and food processing establishments12 Per CaseThis product is effective where housekeeping is of prime importance in controlling cross-contamination from treated surfacesKills Staphylococcus aureus, Pseudomonas aeruginosa, Salmonella enterica and Human Immunodeficiency Virus (HIV-1This product when used as directed is formulated to disinfect inanimate hard non-porous surfaces: walls, floors, sink tops, metal surfaces, stainless steel surfaces, glazed porcelain, glazed ceramic tile, plastic surfaces, chrome, brass, copper, laminated surfaces, baked enamel surfaces, toilet bowls, toilet seats, chairs, tables, telephones, restrooms, shower stalls, bathtubs, hampers, cabinetsThis product is not for use on critical and semi-critical medical device surfaces. This product deodorizes those areas which generally are hard to keep fresh smelling, such as garbage storage areas, empty garbage bins and cans, toilet bowls, and other areas which are prone to odors caused by microorganismsHas a citral fragrance, keeps the areas smelling fresh and cleanSafer Choice: Meets U. S. EPA Safer Product Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.