Shop REOTEMP

Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # SG25ATC15P18

  • Zoro # G7431051


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG25ATC15P18
Zoro #
G7431051
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.68 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Beverage, Biotechnology, Food Processing Industry, Pharmaceutical
Gauge Case Material
304 Stainless Steel
Series
SG
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Gauge Application
Sanitary
Calibration Certificate Included
No
Case Color
Metallic
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Standards
3A Sanitary Standard
Connection Type
Triclamp
Gauge Case Liquid
Glycerin
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Field Fillable
Yes
Dry Dampening Feature
None
Pressure Range Type
Pressure
Compatible Process Media
Beverage, Dairy, Food, Pharmaceutical
Pressure Gauge Type
Sanitary Pressure Gauge
Process Temperature Range
-40 Degrees to 400 Degrees F
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dial Face Material
Aluminum
Includes Vent Plug
No
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Adjustable Pointer
No
Dial Color
White
Maximum Pressure
100 psi
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
400 Degrees F

Description

Pressure Gauge, Sanitary, 2 1/2 in, Basic Gauge Case Material 304 Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1 1/2 in, Triclamp, Gauge Connection Location Bottom, 0 to 100, psi, +/-1.50 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Case Material Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.