2 pole 24 Vac PowerPro Definite Purpose Contactor. Replaces DP2040A5004

  • Mfr # DPL2040A5004

  • Zoro # G216312666


product price: $63.19
/ea

Key Features

Series
DPL20
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Terminal Connection Type
Quick Connect
Action
DPST
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPL2040A5004
Zoro #
G216312666
UPC #
194159018211
Country of Origin
United States

Details

Series
DPL20
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Terminal Connection Type
Quick Connect
Action
DPST
Item
Definite Purpose Contactor
Number of Poles
2
Coil Voltage
24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.