2 pole 30 Amp PowerPro Definite Purpose Contactor compliant w/ A2L refrigerants. Repl DP2030C5003

  • Mfr # DPL2030C5003

  • Zoro # G616312686


product price: $27.75
/ea

Key Features

Number of Poles
2
Series
DPL20
Coil Voltage
208V-240V AC
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPL2030C5003
Zoro #
G616312686
UPC #
194159018259
Country of Origin
United States

Details

Number of Poles
2
Series
DPL20
Coil Voltage
208V-240V AC
Item
Definite Purpose Contactor
Terminal Connection Type
Quick Connect
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8

Description

2 pole 30 Amp PowerPro Definite Purpose Contactor compliant with A2L refrigerants. Replaces DP2030C5003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.