Deluxe Power Pro Contactor. 2 Pole. Coil Voltage: 24v. Compliant w/ A2L refrigerants

  • Mfr # DPL2020A5022

  • Zoro # G516312670


product price:  $58.99
/ea

Key Features

Number of Poles
2
Series
DPL20
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPL2020A5022
Zoro #
G516312670
UPC #
194159018327
Country of Origin
United States

Details

Coil Voltage
24V AC
Number of Poles
2
Item
Definite Purpose Contactor
Series
DPL20
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8

Description

Deluxe Power Pro Contactor. 2 Pole. Coil Voltage: 24v. Compliant with A2L refrigerants. Replaces DP2020A5022

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.