Deluxe Power Pro Contactor. 3 Pole . Coil Voltage: 120v. Compliant w/ A2L refrigerants

  • Mfr # DPL3040B5002

  • Zoro # G616312693


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Series
DPL30
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Terminal Connection Type
Quick Connect
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPL3040B5002
Zoro #
G616312693
UPC #
194159018020
Country of Origin
United States

Details

Coil Voltage
120V AC
Series
DPL30
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Terminal Connection Type
Quick Connect
Number of Poles
3
Item
Definite Purpose Contactor

Description

Deluxe Power Pro Contactor. 3 Pole . Coil Voltage: 120v. Compliant with A2L refrigerants. Replaces DP3040B5002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.