Deluxe Power Pro Contactor. 3 Pole. Coil Voltage: 208/240v. Compliant w/ A2L refrigerants
- Mfr # DPL3040C5001
- Zoro # G516312694
product price:Â
$
78.39
/ea
Key Features
Coil Voltage
208V AC to 240V AC
Series
DPL30
Number of Poles
3
Standards
UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPL3040C5001
- Zoro #
- G516312694
- UPC #
- 194159018013
- Country of Origin
- United States
- Item
- Definite Purpose Contactor
- Coil Voltage
- 208V AC to 240V AC
- Series
- DPL30
- Number of Poles
- 3
- Standards
- UL Recognized Component: File No. E220475/ E59779, Guide No. LZGH2, LZGH8
Description
Deluxe Power Pro Contactor. 3 Pole. Coil Voltage: 208/240v. Compliant with A2L refrigerants. Replaces DP3040C5001
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.