Coco Casa Handmade Coconut Shell Candle - Sandalwood and Shea - 4in x 4in x 2 3/4in
- Mfr # RWB0666BR-1
- Zoro # G525037373
product price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0666BR-1
- Zoro #
- G525037373
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Immerse your space in the serene ambiance of our Coco Casa Handmade Coconut Shell Candle. Handmade with care, this coconut shell candle introduces an element of natural aesthetics to your setting, while the fragrance of sandalwood and shea creates a soothing and inviting atmosphere. Hand-poured for precision, this candle is crafted from a double wax blend of soy and coconut wax, offering a clean, slow burn that lasts up to 13 hours. This coconut shell candle not only reduces waste but also serves as a sustainable, reclaimed resource that would have otherwise ended up in a landfill. The wooden wick of this candle ensures a consistent, zinc-free burn, maximizing burn time and adding a visually pleasing touch to your decor. Once the candle is fully used, the coconut shell transforms into a reusable bowl, adding to its appeal. This phthalate-free coconut wax candle is commercially compostable and biodegradable. With dimensions of 4 inches in diameter by 2.75 inches in height, this coconut bowl candle is the perfect size for any tabletop or counter. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.