Hi Tek Stainless Steel Hot Dog Roller Grill Warmer - Fits 18, Curved Glass, Sneeze Guard
- Mfr # RWT1008S
- Zoro # G725028461
product price:Â
$
413.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1008S
- Zoro #
- G725028461
- UPC #
- 840126000000
- Country of Origin
- China
Description
Preserve the freshness of food using our Hi Tek Stainless Steel Hot Dog Roller Grill Warmer. To conveniently cook large quantities of food and quickly serve large crowds, this hot dog roller features 7 rollers that hold up to 18 hot dogs. Equipped with a curved glass sneeze guard, this hot dog warmer keeps food protected from external contaminants. This hot dog roller grill has dual temperature controls to allow for independent front and rear operation, reaching up to 482F. To securely stay in place, this hot dog roller machine features anti-slip rubber feet. For an easy cleaning process, this 18-hot dog grill has a removable drip tray. With a 120V/840W construction and a NEMA 5-15P plug, this hot dog grill is compatible with standard U.S. power outlets. This hot dog roller machine measures 23 inches in length by 13.6 inches in width by 16 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.