Shop AVANTI
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
133 Can Beverage Center, Stainless Steel with Black Cabinet
- Mfr # BVB52T4S
- Zoro # G203866431
product price:
$
638.99
/ea
Key Features
Color
Stainless Steel
Overall Depth
25-1/4 in
Width
23-1/2 in
Overall Height
33-1/2 in
Total Capacity
133 Cans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVB52T4S
- Zoro #
- G203866431
- UPC #
- 79841524198
- Country of Origin
- China
Dimensions
- Overall Depth
- 25-1/4 in
- Width
- 23-1/2 in
- Overall Height
- 33-1/2 in
Details
- Color
- Stainless Steel
- Total Capacity
- 133 Cans
Description
Keep your favorite drinks close by in the compact, 5.2 cubic feet beverage center with stainless steel frame and double pane tempered glass door from Avanti. This 24-inch wide, single-zone mini fridge is perfect for the office, dorm, man cave, she-shed, bar, bedroom, or anywhere you need a little extra refrigerator cooling and storage space.
Easily view your drink choices through the glass door. Use the wire shelving and specially designed bottom shelf to arrange beverages for easy access throughout the day. This compact fridge holds 133 cans (12 oz) features automatic defrost, so your drinks stay perfectly chilled. Select the right settings at the touch of a button and monitor the temperature (C°/F°) with the temperature monitoring LED electronic display.
Easily view your drink choices through the glass door. Use the wire shelving and specially designed bottom shelf to arrange beverages for easy access throughout the day. This compact fridge holds 133 cans (12 oz) features automatic defrost, so your drinks stay perfectly chilled. Select the right settings at the touch of a button and monitor the temperature (C°/F°) with the temperature monitoring LED electronic display.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.