Kitchen Tek Tubular Rack / Shelf - Wall Mounted - 42in
- Mfr # RWT1087S
- Zoro # G225032616
product price:Â
$
251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1087S
- Zoro #
- G225032616
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make your dishwashing process efficient with our Kitchen Tek Tubular Rack / Shelf. This tubular rack can be mounted directly onto the wall above your sink to conveniently hold glass racks within reach for a quick cleanup after busy days. Equipped to hold up to 154 pounds of supplies, this tubular shelf stores tubs filled with plenty of dishes without the worry of the shelving falling. With 2 support brackets included and 18-gauge stainless steel tubing, this wall mounted tubular shelf is strong and sturdy. Allowing you to hold your dish rack flat or at an angle, this wall mounted tubular shelf is versatile. This rack shelf makes use of vertical space in your kitchen for convenient organization while clearing up counter space. For immediate use in your commercial kitchen, this tubular rack shelf can be assembled in minutes. This wall mounted shelf measures 42 inches in length by 18 inches in width by 11.25 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.