Mini Serve Bundle: 100 2 oz Square Seagreen Plastic Mini Kova Cups100 Silver Plastic 4in Mini, 100PK
- Mfr # BNRW0441
- Zoro # G725036916
product price:Â
$
46.49
/pk of 100, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0441
- Zoro #
- G725036916
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your presentation with our Bundle: Mini Serve 100 2-ounce Square Seagreen Plastic Mini Kova Cups with 100 Silver Plastic 4 in Mini Spoons designed to enhance your tantalizing dishes effortlessly. This bundle includes 100 square sea green mini Kova cups and 100 silver plastic mini spoons. Durably constructed, these sea green Kova cups are built to last, ensuring your event runs smoothly. The smooth rims of these plastic mini cups make for a comfortable eating experience, while the unique sea green color adds an ocean-like elegance fitting for any occasion. Ideally designed for bite-sized appetizers, desserts, or drinks, these 2-ounce treat cups are a great addition to your menu. Pair these cups with our matching lids (SKU: RWP0305C) to protect the contents. Complementing the cups, the silver plastic mini spoons feature a shiny finish, enhancing the presentation of your tantalizing dishes. These 4-inch plastic spoons are the perfect size to accompany miniature tuna tartare or personal-sized strawberry shortcakes. Designed for single use, these disposable snack cups and sturdy-handled spoons ensure an easy cleanup, making them a perfect flatware option for eco-conscious cafes, venues, and clients. The Kova cups measure 2 inches wide by 1.75 inches tall, while the spoons are 4 inches long, offering ample capacity and convenience. Each order includes 100 sea green plastic cups and 100 silver plastic mini spoons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.